Skip Content
WATER CIRCR MOTOR,BRACKET,SLEEVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WATER CIRCR MOTOR,BRACKET,SLEEVE

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSOBG2004
  • Mfr. Model # OBG2004
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.25 lbs

Technical Specs

  • Full Load Amps 3.1
  • HP 1/8
  • Item Water Circulator Motor
  • Phase 1
  • RPM Range 1400-1800
  • Hz 60
  • Replacement For Armstrong, Bell and Gossett, Taco and Teel Brand Circulator Pumps
  • Ring Dia. 2-1/2"
  • Nameplate RPM 1725
  • Voltage 115
  • Frame 48Y
  • Standards CSA
  • Bolt Circle Dia. 4-5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 5-13/16"
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Ins. Class A
  • Resilient Ring Dia. 2-1/2"
  • Motor Sub Application Water Circulator
  • Motor Design Split-Phase
  • Motor Application Pump
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Motor Shaft Rotation CW/CCW
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list