WATER CIRC MOTOR,NEMA/IEC,FACE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WATER CIRC MOTOR,NEMA/IEC,FACE

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSH1042L
  • Mfr. Model # H1042L
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.4 lbs

Technical Specs

  • Full Load Amps 2.7-2.8/1.4
  • Nameplate RPM 1725
  • Item Water Circulator Motor
  • HP 3/4
  • Phase 3
  • Hz 60
  • Replacement For Mfr. No. H1042
  • Voltage 208-230/460
  • RPM Range 1701-1800
  • Standards UL, CSA
  • Frame 56CZ
  • Bolt Circle Dia. 5-7/8"
  • Max. Ambient Temp. 50 Degrees C
  • Motor Sub Application Water Circulator
  • Motor Design 3-Phase
  • Motor Application Pump
  • Motor Mounting Type Face
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Ball
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Ins. Class B
  • Motor Service Factor 1.50
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list