Skip Content
WATER CHILLER 115VAC 1/5HP 1.5GPH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER CHILLER 115VAC 1/5HP 1.5GPH

ELKAY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YK08
  • Mfr. Model # 4YK08
  • UNSPSC # 48101710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.75 lbs

Technical Specs

  • Depth 7-1/8"
  • Height 14"
  • Item Remote Water Chiller
  • Width 17-1/8"
  • Refrigerant HFC134A (CFC Free)
  • Compliance Certified For Use In Potable Water Applications in CA and VT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list