Skip Content
WASTEBASKET SILVER MESH 20 QTWASTEB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASTEBASKET SILVER MESH 20 QTWASTEB

UNITED RECEPTACLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBWMB20SL
  • Mfr. Model # WMB20SL
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.84 lbs

Technical Specs

  • Finish Epoxy
  • Height 14"
  • Item Indoor Wastebasket
  • Trash Container Capacity 5 gal.
  • Container Shape Round
  • Specific Container Material Steel
  • Basic Container Material Metal
  • Primary Container Color Silver
  • Trash Can Dia./Width 11-1/2"
  • Features Hands-Free Sensored
  • Includes Liner Ring
  • Indoor/Outdoor Indoor
  • Series Concept Collection(TM)
  • Container Strength Light Duty
  • Container Mounting Style Free-Standing
  • Top Design Open Top
  • Opening Closure Type None
  • Container Style Decorative
  • Lid Options No Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list