WASTEBASKET,METAL,ROUND,GRAY,46 QT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WASTEBASKET,METAL,ROUND,GRAY,46 QT.

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11C818
  • Mfr. Model # 11C818
  • UNSPSC # 47121702
  • CATALOGUE PAGE # 1703
  • Shipping Weight 3.83 lbs

Product Details

School room style wastebaskets are fire-resistant and feature reinforced wire rims for extra-strength. Constructed from high-quality steel with a no-mar baked enamel finish.

Technical Specs

  • Finish Baked Enamel
  • Height 17"
  • Item Open-Top Trash Can
  • Trash Can Dia./Width 15"
  • Opening Closure Type None
  • Trash Container Capacity 11-1/2 gal.
  • Container Shape Round
  • Primary Container Color Gray
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Standards OSHA, FM
  • Indoor/Outdoor Indoor
  • Features Reinforced Pedal Makes It Hands Free
  • Receptacle Container Style Decorative
  • Top Design Open Top
  • Container Mounting Style Free-Standing
  • Lid Options No Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list