WASTEBASKET FIRE RESIST 7QT BEIGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WASTEBASKET FIRE RESIST 7QT BEIGE

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB2540BGE
  • Mfr. Model # 2540BGE
  • UNSPSC # 10111303
  • CATALOGUE PAGE # 1701
  • Shipping Weight 1.7 lbs

Product Details

Fire resistant wastebaskets. Dimensions: 8-7/8 in. long x 6-3/8 in. wide x 10.8 in. high.

Technical Specs

  • Colour Beige
  • Primary Container Color Beige
  • Trash Container Capacity 2 gal.
  • Indoor/Outdoor Indoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list