Skip Content
WASTEBASKET BLACK 28 QT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WASTEBASKET BLACK 28 QT

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ4PGL7
  • Mfr. Model # 4PGL7
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.36 lbs

Technical Specs

  • Finish Textured
  • Height 15-5/16"
  • Item Indoor Wastebasket
  • Standards UL
  • Trash Can Dia./Width 10-1/2"
  • Specific Container Material Fiberglass
  • Container Shape Rectangular
  • Basic Container Material Plastic
  • Trash Container Capacity 7 gal.
  • Primary Container Color Black
  • Indoor/Outdoor Indoor
  • Includes Molded In Handles
  • Opening Closure Type None
  • Top Design Open Top
  • Receptacle Container Style Utility
  • Container Mounting Style Free-Standing
  • Lid Options No Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list