Skip Content
WASTEBASKET BEIGE 40 QT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WASTEBASKET BEIGE 40 QT

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ4PGL9
  • Mfr. Model # 4PGL9
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.14 lbs

Technical Specs

  • Finish Textured
  • Height 20"
  • Item Indoor Waste Receptacle
  • Standards UL
  • Trash Can Dia./Width 11-1/4"
  • Trash Container Capacity 10 gal.
  • Primary Container Color Beige
  • Container Shape Rectangular
  • Basic Container Material Plastic
  • Specific Container Material Fiberglass
  • Indoor/Outdoor Indoor
  • Opening Closure Type None
  • Receptacle Container Style Utility
  • Container Mounting Style Free-Standing
  • Top Design Open Top
  • Lid Options No Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list