Skip Content
WASTEBASKET BEIGE 14 QT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WASTEBASKET BEIGE 14 QT

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ4PGL3
  • Mfr. Model # 4PGL3
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.18 lbs

Technical Specs

  • Finish Textured
  • Height 12-1/4"
  • Item Indoor Wastebasket
  • Standards UL
  • Trash Can Dia./Width 8-1/4"
  • Trash Container Capacity 3-1/2 gal.
  • Container Shape Rectangular
  • Primary Container Color Beige
  • Specific Container Material Fiberglass
  • Basic Container Material Plastic
  • Features 2-Piece Wastebasket Lifts Off For Easy Bag Removal.
  • Indoor/Outdoor Indoor
  • Opening Closure Type None
  • Container Mounting Style Free-Standing
  • Receptacle Container Style Utility
  • Top Design Open Top
  • Lid Options No Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list