Skip Content
WASTE TEE WITH ARM, END OUTLET, 16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASTE TEE WITH ARM, END OUTLET, 16

ZURN INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WDF5
  • Mfr. Model # 4WDF5
  • UNSPSC # 30102204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.01 lbs

Technical Specs

  • Gauge 17
  • Flow Rate (GPM) -
  • Item Waste Tee with Arm
  • For Use With -
  • Includes -
  • Length (In.) 16
  • Material of Construction Cast Brass, Satin Plated
  • Package Quantity 1
  • Pipe Dia. (In.) 1-1/2
  • Type End Outlet, Continuous
  • Connection Slip Joint
  • Color/Finish Chrome
  • Standards cUPC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list