Skip Content
WASTE TEE WITH ARM,CENTER OUTLET,16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASTE TEE WITH ARM,CENTER OUTLET,16

ZURN INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WDF7
  • Mfr. Model # 4WDF7
  • UNSPSC # 30102204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.27 lbs

Technical Specs

  • For Use With -
  • Gauge 17
  • Includes -
  • Item Waste Tee with Arm
  • Flow Rate (GPM) -
  • Length (In.) 16
  • Package Quantity 1
  • Material of Construction Cast Brass
  • Type Center Outlet
  • Pipe Dia. (In.) 1-1/2
  • Color/Finish Chrome
  • Standards cUPC
  • Connection Slip Joint

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list