WASTE SAMPLER BUCKET 190ML CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WASTE SAMPLER BUCKET 190ML CAP

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8AEG1
  • Mfr. Model # 8AEG1
  • UNSPSC # 41104006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Capacity 190 mL
  • Material Polypropylene (Tube), Neoprene with Tetrafluoroethylene Coating (Stopper)
  • Type Bucket
  • Inside Dia. 1"
  • Length 16"
  • Item Coliwasa

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list