Skip Content
WASTE LBL RECYCLE MATL 6X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASTE LBL RECYCLE MATL 6X6

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMHZW45PSC
  • Mfr. Model # MHZW45PSC
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.96 lbs

Technical Specs

  • Height 6"
  • Width 6"
  • Material Self-Ahdesive Paper
  • Legend Materials for Recycle Originator Information with Graphic
  • Item Hazardous Waste Label
  • Legend/Background Color Black, Green/White
  • Standards D.O.T. (49 CFR Part 172), EPA (40 CFR Part 262.31 - 32)
  • Language English
  • Shape Square
  • Header Recovered Materials
  • Background Color White
  • Header Legend Color Black
  • Legend Style Text and Symbol
  • Write on Surface Yes
  • Legend Color Black
  • Header Background Color White
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list