Skip Content
WASTE LBL NON REGULATED 6X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASTE LBL NON REGULATED 6X6

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMHZW14PSC
  • Mfr. Model # MHZW14PSC
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.96 lbs

Technical Specs

  • Height 6"
  • Item Non Regulated Waste Label
  • Legend/Background Color White/Blue
  • Material Self-Ahdesive Paper
  • Legend Non Regulated Waste This Waste is Not Regulated By The U.S Environmental Protection Agency
  • Width 6"
  • Standards D.O.T. (49 CFR Part 172), EPA (40 CFR Part 262.31 - 32)
  • Shape Square
  • Language English
  • Header Non-Regulated Waste
  • Background Color Blue, White
  • Legend Color Blue, White
  • Legend Style Text
  • Write on Surface Yes
  • Header Legend Color White
  • Self-Adhesive Yes
  • Header Background Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list