Skip Content
WASTE CONNECTOR,BRASS,1 1/2 X 1 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WASTE CONNECTOR,BRASS,1 1/2 X 1 1/4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PNU9
  • Mfr. Model # 1PNU9
  • UNSPSC # 30102204
  • CATALOGUE PAGE # 1778
  • Shipping Weight 0.34 lbs

Product Details

Waste Connector, Lavatory, Material of Construction Brass, Color/Finish Chrome/Brass, Length (In.) 1-1/2, Pipe Dia. (In.) 1-1/2 x 1-1/4, For Use With Connecting Drain Trap to Outside Threaded Wall or Floor Outlet Pipe, Female Connection, Connection Slip x FIP.

Technical Specs

  • For Use With Connecting Drain Trap to Outside Threaded Wall or Floor Outlet Pipe, Female Connection
  • Item Waste Connector
  • Package Quantity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list