Skip Content
WASTE CONNECTION, 1 1/2 X 1 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASTE CONNECTION, 1 1/2 X 1 1/2 IN

ZURN INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WDG1
  • Mfr. Model # 4WDG1
  • UNSPSC # 30102204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Flow Rate (GPM) -
  • For Use With -
  • Includes Brass Compression Ring and Slip Nut
  • Gauge 17
  • Length (In.) -
  • Item Waste Connection
  • Material of Construction Cast Brass
  • Package Quantity 1
  • Color/Finish Chrome
  • Type Ground Joint
  • Connection Compression Inlet, Copper Sweat Outlet
  • Standards -
  • Pipe Dia. (In.) 1-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list