Skip Content
WASTE ASSEMBLY,POLYPROPYLENE,4 19/3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASTE ASSEMBLY,POLYPROPYLENE,4 19/3

ORION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4AYJ9
  • Mfr. Model # 4AYJ9
  • UNSPSC # 30102204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Technical Specs

  • Item Waste Assembly
  • Flow Rate (GPM) -
  • For Use With Cup Sink
  • Gauge -
  • Length (In.) 4-19/32
  • Includes Slip Nuts And Washer
  • Material of Construction Polypropylene
  • Package Quantity 1
  • Pipe Dia. (In.) 1-1/2
  • Type Flange Diameter 3.24"
  • Color/Finish Polypropylene
  • Standards -
  • Connection IPS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list