Skip Content
WASTE ARM,20 GAUGE,PIPE DIA 1 1/2 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASTE ARM,20 GAUGE,PIPE DIA 1 1/2 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PNR1
  • Mfr. Model # 1PNR1
  • UNSPSC # 30102204
  • CATALOGUE PAGE # 1776
  • Shipping Weight 0.29 lbs

Product Details

Waste Arm, Kitchen, Material of Construction Brass, Color/Finish Chrome/Brass, Length (In.) 7, Gauge 22, Pipe Dia. (In.) 1-1/2, For Use With Center or End Outlet Kitchen Sink Drain, Connection Direct x Slip.

Technical Specs

  • For Use With Center or End Outlet Kitchen Sink Drain
  • Gauge 22
  • Item Waste Arm
  • Length (In.) 7
  • Material of Construction Brass
  • Package Quantity 1
  • Type Kitchen
  • Connection Direct x Slip
  • Pipe Dia. (In.) 1-1/2
  • Color/Finish Chrome/Brass

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List