Skip Content
WASP + HORNET KILLER AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASP + HORNET KILLER AEROSOL

DIVERSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRCCB017765
  • Mfr. Model # CB017765
  • UNSPSC # 10191509
  • CATALOGUE PAGE # 2672
  • Shipping Weight 1.15 lbs

Product Details

Raid wasp and hornet killer, 400 g aerosol.

Technical Specs

  • Item Raid(R) Wasp and Hornet Killer
  • Dilution Ratio Ready to Use
  • Form Spray
  • Size 400 g
  • Insect Control Type Kills
  • Insect Group Flying
  • Targeted Insects Wasps
  • Standards PCP Reg. No. 28686

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list