WASHOUT URINAL,WALL MT,0.5 OR 1.0 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WASHOUT URINAL,WALL MT,0.5 OR 1.0 G

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMS6581015.020
  • Mfr. Model # 6581015.020
  • UNSPSC # 30181506
  • CATALOGUE PAGE # 1771
  • Shipping Weight 36.0 lbs

Technical Specs

  • Connection (In.) 3/4
  • Depth (In.) 12-3/4
  • Height (In.) 18
  • Includes Wall Hanger
  • Item Urinal
  • Material of Construction Vitreous China
  • Type Washout
  • Width (In.) 12-3/4
  • Cartridges Required No
  • Mounting Style Wall Hanger
  • Colour/Finish White
  • Gallons per Flush 1.0
  • Standards ASME A112.19.2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list