Skip Content
WASHING MACHINE HOSE,CORRUGATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHING MACHINE HOSE,CORRUGATED

HARVEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WY66
  • Mfr. Model # 2WY66
  • UNSPSC # 47111502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Includes Metal Clamps
  • Item Corrugated Wash Machine Hose
  • Tube Material Rubber
  • Reinforcement Polyester
  • Inside Dia. 1"
  • Colour Clear
  • Max. Temp. 180 Degrees F
  • Length 5 ft.
  • Outside Dia. 1"
  • Bend Radius 180"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list