Skip Content
WASHING MACHINE CONNECTOR,3/8 IN,60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WASHING MACHINE CONNECTOR,3/8 IN,60

FLUIDMASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30F083
  • Mfr. Model # 30F083
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Application Washing Machine
  • Item Washing Machine Connector
  • Finish Stainless Steel
  • Features Won't Kink Or Crease, Even In The Tightest Of Spaces
  • Max. Working Pressure (PSI) 125
  • Material of Construction Stainless Steel Braided
  • Length (In.) 60
  • Outlet (In.) 3/4
  • Operating Temp. (F) 40 to 150 Degrees
  • Outside Dia. (In.) 3/8
  • Standards c-UPC
  • Inlet Type Hose
  • Outlet Type Hose
  • Inner Core Braided PVC
  • Nut Material Stainless Steel
  • Inlet Size (In.) 3/4
  • Compliance AB 1953 Low Lead Requirement
  • Water Connector Outlet Type Hose
  • Water Connector Outlet Size (In) 3/4
  • Water Connector Inlet Size (In) 3/4
  • Water Connector Inlet Type Hose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list