Skip Content
WASHING MACHINE CONNECTOR,3/8 IN,48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WASHING MACHINE CONNECTOR,3/8 IN,48

FLUIDMASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30F081
  • Mfr. Model # 30F081
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Features Won't Kink Or Crease, Even In The Tightest Of Spaces
  • Application Washing Machine
  • Finish Stainless Steel
  • Item Washing Machine Connector
  • Material of Construction Stainless Steel Braided
  • Length (In.) 48
  • Max. Working Pressure (PSI) 125
  • Outlet (In.) 3/4
  • Outside Dia. (In.) 3/8
  • Operating Temp. (F) 40 to 150 Degrees
  • Inlet Type Hose
  • Outlet Type Hose
  • Standards c-UPC
  • Inlet Size (In.) 3/4
  • Nut Material Stainless Steel
  • Water Connector Inlet Type Hose
  • Compliance AB 1953 Low Lead Requirement
  • Water Connector Outlet Size (In) 3/4
  • Inner Core Braided PVC
  • Water Connector Outlet Type Hose
  • Water Connector Inlet Size (In) 3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list