Skip Content
WASHING MACHINE CONNECTOR,1/2 IN,48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WASHING MACHINE CONNECTOR,1/2 IN,48

FLUIDMASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30F082
  • Mfr. Model # 30F082
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Application Washing Machine
  • Features Won't Kink Or Crease, Even In The Tightest Of Spaces
  • Finish Stainless Steel
  • Item High Efficiency Washing Machine Connector
  • Length (In.) 48
  • Material of Construction Stainless Steel Braided
  • Max. Working Pressure (PSI) 125
  • Outside Dia. (In.) 1/2
  • Outlet (In.) 3/4
  • Inlet Type Hose
  • Operating Temp. (F) 40 to 150 Degrees
  • Standards c-UPC
  • Inlet Size (In.) 3/4
  • Outlet Type Hose
  • Inner Core Braided PVC
  • Water Connector Inlet Size (In) 3/4
  • Nut Material Stainless Steel
  • Compliance AB 1953 Low Lead Requirement
  • Water Connector Inlet Type Hose
  • Water Connector Outlet Size (In) 3/4
  • Water Connector Outlet Type Hose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list