WASHFOUNTAIN SS 54IN DRAIN A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WASHFOUNTAIN SS 54IN DRAIN A

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDS93-534
  • Mfr. Model # S93-534
  • UNSPSC # 48101710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 163.0 lbs

Product Details

Stainless steel circular wash fountain. Overall dimension 54 in. W x 45-7/8 in. H. Colour: Polished.

Technical Specs

  • Item Stainless Steel
  • People Served 8
  • Colour Polished
  • Basin Height (In.) 28
  • Type Circular
  • Connection Drain (In.) 2
  • Flow Rate (GPM) 2.2
  • Includes Soap Dispenser, Foot Valve and Foot Valve Railing
  • Material of Construction Stainless Steel
  • Operating PSI Range 20-80
  • Overall Height (In.) 45-7/8
  • Drain Type Off Line Vent With Supplies From Below
  • Overall Width (In.) 54
  • Operation Type Foot Bar
  • Standards UPC
  • Water Connection (In.) 1
  • Basin Depth (In.) 9
  • ADA Compliant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list