Skip Content
WASHFOUNTAIN SS 36IN DRAIN A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHFOUNTAIN SS 36IN DRAIN A

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDS93-528
  • Mfr. Model # S93-528
  • UNSPSC # 48101710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 73.0 lbs

Product Details

Stainless steel semi-circular wash fountain. Overall dimension 36 in. W x 42-3/8 in. H. Colour: Polished.

Technical Specs

  • Item Stainless Steel
  • People Served 3
  • Type Semi-Circular
  • Colour Polished
  • Basin Height (In.) 28
  • Includes Soap Dispenser
  • Material of Construction Stainless Steel
  • Flow Rate (GPM) 2.2
  • Connection Drain (In.) 2
  • Overall Height (In.) 42-3/8
  • Operating PSI Range 20-80
  • Overall Width (In.) 36
  • Drain Type Off Line Vent With Supplies From Below
  • Operation Type Foot Bar
  • Standards UPC
  • Water Connection (In.) 1
  • Basin Depth (In.) 9
  • ADA Compliant No
  • Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list