WASHFOUNTAIN SAND 54IN DRAIN B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WASHFOUNTAIN SAND 54IN DRAIN B

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDS93-565
  • Mfr. Model # S93-565
  • UNSPSC # 48101710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 248.0 lbs

Product Details

Stainless steel circular wash fountain. Overall dimension 54 in. W x 46-1/4 in. H. Colour: Sandbox.

Technical Specs

  • People Served 8
  • Type Circular
  • Colour Sandbox
  • Item Bradstone(R)
  • Basin Height (In.) 29-1/2
  • Includes Soap Dispenser
  • Flow Rate (GPM) 2.2
  • Connection Drain (In.) 2
  • Material of Construction Bradstone
  • Operating PSI Range 20-80
  • Overall Height (In.) 46-1/4
  • Overall Width (In.) 54
  • Drain Type Centrally Rising Vent With Supplies From Above
  • Operation Type Foot Bar
  • Standards UPC
  • Water Connection (In.) 1
  • ADA Compliant No
  • Basin Depth (In.) 9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list