WASHERS TOOTH ASSORTMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WASHERS TOOTH ASSORTMENT

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC020-625
  • Mfr. Model # 020-625
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 1120
  • Shipping Weight 6.12 lbs

Product Details

High carbon spring steel. Contains 1,370 internal and external washers. 10 external sizes from #6 to 3/4 inch and 10 internal sizes from #6 to 3/4 inch. Packed in a metal container with hinged lid, carrying handle and lock.

Technical Specs

  • Item Tooth Lock Washers Assortments
  • Material High Carbon Spring Steel
  • Size 6 to 3/4" Internal and External
  • Number of Pieces 1370
  • Type Internal, External
  • Number of Sizes 20
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list