WASHERS SEALING S.S. 1/4 18.8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WASHERS SEALING S.S. 1/4 18.8

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC5054-214
  • Mfr. Model # 5054-214
  • UNSPSC # 30000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

18-8 stainless steel. Neoprene seal type. Meets/exceeds IFI standards.

Technical Specs

  • Application Sealing
  • Item Sealing Washer
  • Inside Dia. 1/4"
  • Colour Stainless Steel Plain
  • Package Quantity 100
  • Material Steel
  • Fits Bolt Sizes 1/4"
  • Seal Type Neoprene
  • Rockwell Hardness IFI Standards

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list