WASHERS PLAIN STEEL ASSORTMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WASHERS PLAIN STEEL ASSORTMENT

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC020-352
  • Mfr. Model # 020-352
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 1119
  • Shipping Weight 5.4 lbs

Product Details

Contains 5.5 lbs. of plain steel washers in bolt sizes from 3/16 inch to 5/8 inch and is compartmentalized by size in a sturdy fibre-board container. All bright plated.

Technical Specs

  • Item Plain Steel Washers Assortments
  • Material Plain Steel
  • Number of Pieces 379
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list