Skip Content
WASHERS,PIPE DIA 1 1/2 IN,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHERS,PIPE DIA 1 1/2 IN,PK 10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PNW1
  • Mfr. Model # 1PNW1
  • UNSPSC # 31161720
  • CATALOGUE PAGE # 1778
  • Shipping Weight 0.09 lbs

Product Details

Washer, Kitchen, Rubber, Black/Rubber Color/Finish, Pipe Dia. (In.) 1-1/2, Slip Connection.

Technical Specs

  • Material of Construction Rubber
  • Pipe Dia. (In.) 1-1/2
  • Package Quantity 10
  • Item Washer
  • Type Kitchen
  • Color/Finish Black/Rubber
  • Connection Slip Joint

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list