WASHERS LOCK ASSORTMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WASHERS LOCK ASSORTMENT

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC020-621
  • Mfr. Model # 020-621
  • UNSPSC # 31161801
  • CATALOGUE PAGE # 1120
  • Shipping Weight 11.39 lbs

Product Details

Contains 1,257 regular lock washers plated in twelve sizes from 1/8 inch to 1 inch. Packed in a metal box with moulded plastic compartments. Hinged lid, positive lock carrying handle and illustrated lid label.

Technical Specs

  • Item Lock Washers Assortments
  • Number of Pieces 1257
  • System of Measurement Inch
  • Number of Sizes 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list