Skip Content
WASHERS CO2 CYLINDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHERS CO2 CYLINDER

WESTERN BRASS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSBCO6
  • Mfr. Model # CO6
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 777
  • Shipping Weight 0.24 lbs

Product Details

Pressures to 3,000 PSI (20,700 kPa).

Technical Specs

  • Item Regulator Inlet Washer
  • Connection Flat Compression
  • Construction PTFE
  • Number of Pieces 1
  • Standards CGA-320
  • For Use With No. CO-2 Nut
  • Gas Type Carbon Dioxide
  • Function Washer
  • Max. PSI 3,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list