Skip Content
WASHER USS PLATE PLTD 7/16 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WASHER USS PLATE PLTD 7/16 BULK

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSBPW716P
  • Mfr. Model # BPW716P
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.62 lbs

Product Details

Washer, USS plate, plated, bulk. Size 7/16 inch.

Technical Specs

  • Thickness 0.083"
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list