Skip Content
WASHER USS PLATE PLAIN 2 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WASHER USS PLATE PLAIN 2 BULK

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSBPW2
  • Mfr. Model # BPW2
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Product Details

Washer, USS plate, plain, bulk. Size 2 inches.

Technical Specs

  • Size 2"
  • System of Measurement Inch
  • Fastener Finish Plain
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list