Skip Content
Discontinued with Replacement
WASHER TOOTH INT 6798J-M5X9 ZP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WASHER TOOTH INT 6798J-M5X9 ZP

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMW057-005-0000
  • Mfr. Model # W057-005-0000
  • UNSPSC # 31161822
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
LOCKWASHER IZ ZP M5 (5.1MM)

Price: NA

Product Details

Internal form J serrated washer, plated. Size: 5 mm.

Technical Specs

  • Package Quantity 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list