Skip Content
WASHER TOOTH INT 6798J-M20X33 ZP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER TOOTH INT 6798J-M20X33 ZP

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMW057-020-0000
  • Mfr. Model # W057-020-0000
  • UNSPSC # 31161822
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Internal form J serrated washer, plated. Size M20.

Technical Specs

  • Package Quantity 100
  • Outside Dia. 33.0 mm
  • Size 20 mm
  • Thickness 1.4 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list