Skip Content
Discontinued with Replacement
WASHER TOOTH EXT 6798A ZP M5(5.1) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WASHER TOOTH EXT 6798A ZP M5(5.1)

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MEF37420.050.001
  • Mfr. Model # 37420.050.001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
LOCKWASHER ZP M5

Price: NA

Product Details

Serrated washer. External form A. Plated finish. Size M5, outside diameter 10.0 mm, thickness 0.6 mm, 200 per package.

Technical Specs

  • Outside Dia. 10.0
  • Package Quantity 200
  • Thickness 0.6
  • Size 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list