Skip Content
WASHER TOOTH EXT 6798A-M12 ZP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER TOOTH EXT 6798A-M12 ZP

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMW055-012-0000
  • Mfr. Model # W055-012-0000
  • UNSPSC # 31161822
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Serrated washer, external form A, plated. Size M12.

Technical Specs

  • Outside Dia. 20.5 mm
  • Package Quantity 100
  • Thickness 1.0 mm
  • Size 12 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list