Skip Content
WASHER TOOTH EXT 6798A-M10 ZP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER TOOTH EXT 6798A-M10 ZP

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMW055-010-0000
  • Mfr. Model # W055-010-0000
  • UNSPSC # 31161822
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

External form A serrated washer, plated. Size: 10 mm.

Technical Specs

  • Package Quantity 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list