Skip Content
WASHER TENS L9 ZINC PL 9/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER TENS L9 ZINC PL 9/16IN

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT448012
  • Mfr. Model # 448012
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1055
  • Shipping Weight 28.8 lbs

Product Details

Flat washer, SAE, type 9, zinc plated. Size 9/16 inch.

Technical Specs

  • Item Flat Washer
  • Inside Dia. 0.594"
  • Material Carbon Steel
  • Package Quantity 25
  • Size 9/16"
  • Outside Dia. 1.149 - 1.186"
  • Type L9 SAE Flat Washers, Plated Yellow Zinc Dichromate
  • Package Weight 0.6 lbs.
  • Thickness 0.090" - 0.112"
  • Approx. Pkg. Qty. 50
  • Flat Washer Type Flat Washer
  • System of Measurement Inch
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 1-3/16"
  • Washer Inside Dia. 19/32"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list