Skip Content
WASHER TENS L9 ZINC PL 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER TENS L9 ZINC PL 3/8IN

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT448006
  • Mfr. Model # 448006
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1055
  • Shipping Weight 0.01 lbs

Product Details

Flat washer, SAE, type 9, zinc plated. Size 3/8 inch.

Technical Specs

  • Inside Dia. 0.406"
  • Item Flat Washer
  • Package Quantity 100
  • Outside Dia. 0.805 - 0.827"
  • Material Carbon Steel
  • Size 3/8"
  • Type L9 SAE Flat Washers, Plated Yellow Zinc Dichromate
  • Package Weight 0.7 lbs.
  • Thickness 0.090" - 0.112"
  • Approx. Pkg. Qty. 100
  • System of Measurement Inch
  • Flat Washer Type Flat Washer
  • Washer Inside Dia. 13/32"
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 13/16"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list