Skip Content
WASHER TENS L9 ZINC PL 1-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER TENS L9 ZINC PL 1-1/2IN

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT448026
  • Mfr. Model # 448026
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1055
  • Shipping Weight 0.85 lbs

Product Details

Flat washer, SAE, type 9, zinc plated. Size 1-1/2 inches.

Technical Specs

  • Inside Dia. 1.625"
  • Material Carbon Steel
  • Item Flat Washer
  • Outside Dia. 2.743 - 2.780"
  • Package Quantity 10
  • Size 1-1/2"
  • Type L9 SAE Flat Washers, Plated Yellow Zinc Dichromate
  • Thickness 0.234" - 0.266"
  • Package Weight 2.4 lbs.
  • Approx. Pkg. Qty. 10
  • System of Measurement Inch
  • Washer Inside Dia. 1-5/8"
  • Washer Material Grade Low Carbon
  • Flat Washer Type Flat Washer
  • Washer Basic Material Steel
  • Washer Outside Dia. 2-25/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list