Skip Content
WASHER FENDER STEEL ZP 5/16X2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER FENDER STEEL ZP 5/16X2-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38210.031.0250
  • Mfr. Model # U38210.031.0250
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1059
  • Shipping Weight 7.08 lbs

Technical Specs

  • Item Fender Washer
  • Package Quantity 100
  • Temp. (F) -58 Degrees to 302 Degrees
  • Fits Bolt Sizes 0.312"
  • Thickness 0.065
  • Approx. Pkg. Qty. 100
  • Package Weight 7.08 lbs.
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Flat Washer Type Fender Washer
  • Washer Basic Material Steel
  • Washer Standards ASME B18.21.1
  • Washer Inside Dia. 5/16"
  • Washer Outside Dia. 2-1/2"
  • Washer Material Grade Low Carbon
  • Thickness Tolerance 0.047" - 0.080"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list