WASHER FENDER STEEL ZP 5/16X1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WASHER FENDER STEEL ZP 5/16X1-1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38210.031.0125
  • Mfr. Model # U38210.031.0125
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1059
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Fender Washer
  • Temp. (F) -58 Degrees to 302 Degrees
  • Package Quantity 100
  • Fits Bolt Sizes 0.312"
  • Thickness 0.065
  • Package Weight 1.4 lbs.
  • Approx. Pkg. Qty. 100
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Washer Standards ASME B18.21.1
  • Flat Washer Type Fender Washer
  • Washer Inside Dia. 5/16"
  • Washer Outside Dia. 1-1/4"
  • Washer Basic Material Steel
  • Application Sheet Metal, Plumbing, Electrical Work
  • For Use With Screws and Studs
  • Thickness Tolerance +0.029"
  • Washer Material Grade Low Carbon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list