WASHER FENDER STEEL ZP 1/8 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WASHER FENDER STEEL ZP 1/8 3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38210.012.0075
  • Mfr. Model # U38210.012.0075
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1059
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Fender Washer
  • Temp. (F) -58 Degrees to 302 Degrees
  • Package Quantity 100
  • Fits Bolt Sizes 0.125"
  • Thickness 0.065
  • Approx. Pkg. Qty. 100
  • Package Weight 0.69 lbs.
  • Fastener Finish Zinc Plated
  • Washer Inside Dia. 1/8"
  • System of Measurement Inch
  • Flat Washer Type Fender Washer
  • Washer Outside Dia. 3/4"
  • Washer Standards ASME B18.21.1
  • Washer Basic Material Steel
  • Application For Sheet Metal, Plumbing, Electrical Work
  • Thickness Tolerance +0.029"
  • Washer Material Grade Low Carbon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list