Skip Content
WASHER FENDER STEEL ZP 1/4X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER FENDER STEEL ZP 1/4X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38210.025.0100
  • Mfr. Model # U38210.025.0100
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1059
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Fender Washer
  • Package Quantity 100
  • Temp. (F) -58 Degrees to 302 Degrees
  • Fits Bolt Sizes 0.125"
  • Thickness 0.065
  • Approx. Pkg. Qty. 100
  • Package Weight 0.862 lbs.
  • System of Measurement Inch
  • Washer Inside Dia. 1/4"
  • Washer Outside Dia. 1"
  • Washer Standards ASME B18.21.1
  • Fastener Finish Zinc Plated
  • Flat Washer Type Fender Washer
  • Washer Basic Material Steel
  • For Use With Screws and Studs
  • Application Sheet Metal, Plumbing, Electrical Work
  • Thickness Tolerance +0.029"
  • Washer Material Grade Low Carbon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list