Skip Content
WASHER SS LG OD 9/16 14MM-SPSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER SS LG OD 9/16 14MM-SPSS

NORD-LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRLNL14SPSS
  • Mfr. Model # NL14SPSS
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1060
  • Shipping Weight 1.0 lbs

Product Details

Nord-Lock(R) bolt securing system - 316 stainless steel. Bolt size UNC: 9/16 inch. Bolt size Metric: M14. Inside diameter: 0.60 inch. Outside diameter: 1.21 inches. Thickness: 0.13 inch.

Technical Specs

  • Type Per 100 Pair

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list