Skip Content
WASHER SS LG OD 11/16 18MM-SPSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WASHER SS LG OD 11/16 18MM-SPSS

NORD-LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRLNL18SPSS
  • Mfr. Model # NL18SPSS
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1060
  • Shipping Weight 1.0 lbs

Product Details

Nord-Lock(R) bolt securing system - 316 stainless steel. Bolt size Metric: M18. Inside diameter: 0.77 inch. Outside diameter: 1.36 inches. Thickness: 0.13 inch.

Technical Specs

  • Type Per 100 Pair

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list