Skip Content
WASHER SQUARE UNISTRUT 1/2INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER SQUARE UNISTRUT 1/2INCH

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSAB241-1/2HDGC
  • Mfr. Model # AB241-1/2HDGC
  • UNSPSC # 31161720
  • CATALOGUE PAGE # 1331
  • Shipping Weight 0.17 lbs

Product Details

Channel Washer, Square, Hot Dipped Galvanized, 1/2 in.

Technical Specs

  • Item Fittings and Brackets
  • Length (In.) 1-5/8"
  • Color/Finish Galvanized

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List